Zoro Homepage

Contact Tip, 0.062, Tweco, Standard, PK25

  • Mfr # RAD64002757

  • Zoro # G8572051


product price: $41.29
/pk 25, $1.65/ea

Key Features

Series
14T116
Material
Copper
Wire Size (In.)
0.062
Type
Standard
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002757
Zoro #
G8572051
UPC #
639890027578
Country of Origin
China

Dimensions

Wire Size (In.)
0.062

Details

Item
Contact Tip
Series
14T116
Material
Copper
Type
Standard
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro
Style
Tweco

Description

Contact Tip, Standard, Tweco Style, Series 14, Wire Size (In.) 0.062, Material Copper, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.