Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Tip, 0.078, Bernard, Standard, PK25

  • Mfr # RAD64002776

  • Zoro # G8572207


product price: $51.29
/pk 25, $2.05/ea

Key Features

Wire Size (In.)
0.078
For MIG Guns
Bernard(R) Q-Guns(TM) and S-Guns(TM)
Style
Bernard
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002776
Zoro #
G8572207
UPC #
639890027769
Country of Origin
China

Dimensions

Wire Size (In.)
0.078

Details

Item
Contact Tip
Series
7492
For MIG Guns
Bernard(R) Q-Guns(TM) and S-Guns(TM)
Style
Bernard
Type
Standard

Description

Contact Tip, Standard, Bernard Style, Series 7400 7492, Wire Size (In.) 0.078, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.