Contact Tip, 0.078, Binzel, Standard, PK25
Mfr # RAD64002896
Zoro # G8572986
product price: $104.99
/pk 25, $4.20/ea
Free Shipping & Returns
Key Features
Series
140.0656
Style
Binzel
Material
Copper
For MIG Guns
Binzel(R)
Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAD64002896
Zoro #
G8572986
UPC #
639890028964
Country of Origin
Germany
Dimensions
Wire Size (In.)
0.078
Details
Item
Contact Tip
Series
140.0656
Style
Binzel
Material
Copper
For MIG Guns
Binzel(R)
Type
Standard
Description
Contact Tip, Standard, Binzel Style, Wire Size (In.) 0.078, Material Copper, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.