Zoro Homepage

Contact Tip, 0.078, Lincoln, PK25

  • Mfr # RAD64007027

  • Zoro # G8573756


product price: $41.99
/pk 25, $1.68/ea

Key Features

For Use With
Lincoln(R) 1260
Wire Size (In.)
0.078
For MIG Guns
Lincoln(R) 1260
Style
Lincoln
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64007027
Zoro #
G8573756
UPC #
639890070277
Country of Origin
United States

Dimensions

Wire Size (In.)
0.078
Maximum Wire Diameter
0.078125 in
Outside Diameter
0.093 in
Overall Length
1.125 in

Details

Item
Contact Tip
For Use With
Lincoln(R) 1260
For MIG Guns
Lincoln(R) 1260
Style
Lincoln
Material
Copper
Maximum Current
350 A
Welding Processes
MIG Welding (GMAW)
Compatible with Model
1260 Flux Core, K126 Flux Core, RAD64007000, RAD64007001

Description

Contact Tip, Compatible with Model 1260 Flux Core, K126 Flux Core, RAD64007000, RAD64007001, Maximum Wire Diameter 0.078125 in, Maximum Current 350 A, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.093 in, Overall Length 1.125 in, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.