Zoro Homepage

Contact Tip, 0.078, Tweco, Heavy Duty, PK25

  • Mfr # RAD64002533

  • Zoro # G8574431


product price: $67.99
/pk 25, $2.72/ea

Key Features

Type
Heavy Duty
For MIG Guns
Tweco(R) No. 5
Material
Copper
Style
Tweco
Wire Size (In.)
0.078
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002533
Zoro #
G8574431
UPC #
639890025338
Country of Origin
China

Dimensions

Wire Size (In.)
0.078

Details

Item
Contact Tip
Series
15HFC564
Type
Heavy Duty
For MIG Guns
Tweco(R) No. 5
Material
Copper
Style
Tweco

Description

Contact Tip, Heavy Duty, Tweco Style, Series 15H, Wire Size (In.) 0.078, Material Copper, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.