Contact Tip, 0.078, Tweco, Heavy Duty, PK25
Mfr # RAD64002663
Zoro # G8574063
product price: $37.19
/pk 25, $1.49/eaKey Features
Series
14H564
Material
Copper
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro
Wire Size (In.)
0.078
Type
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAD64002663
Zoro #
G8574063
UPC #
639890026632
Country of Origin
China
Dimensions
Wire Size (In.)
0.078
Details
Item
Contact Tip
Series
14H564
Material
Copper
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro
Type
Heavy Duty
Style
Tweco
Description
Contact Tip, Heavy Duty, Tweco Style, Series 14, Wire Size (In.) 0.078, Material Copper, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.