Zoro Homepage

Contact Tip, 0.110, Binzel, PK25

  • Mfr # RAD64002828

  • Zoro # G8572505


product price: $181.99
/pk 25, $7.28/ea
Free Shipping & Returns

Key Features

Wire Size (In.)
0.110
Style
Binzel
For MIG Guns
Binzel(R) Omega(TM) M10 Series
Material
Copper Zirconium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002828
Zoro #
G8572505
UPC #
639890028285
Country of Origin
China

Dimensions

Wire Size (In.)
0.110

Details

Item
Contact Tip
Series
140.0712
Style
Binzel
For MIG Guns
Binzel(R) Omega(TM) M10 Series
Material
Copper Zirconium

Description

Contact Tip, Binzel Style, Wire Size (In.) 0.110, Material Copper Zirconium, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.