Zoro Homepage

Ct Tip, 0.045, Bernard, HD Elliptical, PK25

  • Mfr # RAD64002780

  • Zoro # G8572234


product price: $64.15
/pk 25, $2.57/ea

Key Features

Style
Bernard
For MIG Guns
Bernard(R) Q-Guns(TM) and S-Guns(TM)
Wire Size (In.)
0.045
Type
Heavy Duty Elliptical Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002780
Zoro #
G8572234
UPC #
639890027806
Country of Origin
China

Dimensions

Wire Size (In.)
0.045

Details

Item
Contact Tip
Series
1590
Style
Bernard
For MIG Guns
Bernard(R) Q-Guns(TM) and S-Guns(TM)
Type
Heavy Duty Elliptical Series

Description

Contact Tip, Heavy Duty Elliptical Series, Bernard Style, Series 1590, Wire Size (In.) 0.045, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.