Zoro Homepage

Ct Tip, 0.052, Bernard, HD Elliptical, PK25

  • Mfr # RAD64002781

  • Zoro # G8572243


product price: $66.45
/pk 25, $2.66/ea

Key Features

Style
Bernard
Type
Heavy Duty Elliptical Series
For MIG Guns
Bernard(R) Q-Guns(TM) and S-Guns(TM)
Wire Size (In.)
0.052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002781
Zoro #
G8572243
UPC #
639890027813
Country of Origin
China

Dimensions

Wire Size (In.)
0.052

Details

Item
Contact Tip
Series
1598
Style
Bernard
Type
Heavy Duty Elliptical Series
For MIG Guns
Bernard(R) Q-Guns(TM) and S-Guns(TM)

Description

Contact Tip, Heavy Duty Elliptical Series, Bernard Style, Series 1598, Wire Size (In.) 0.052, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.