Shop RADNOR

Flow Gauge Regulator, Carbon Dioxide, Single Stage, 0.825"-14 Inlet, 5/8"-18 Outlet, 0 to 38 scfh

  • Mfr # RAD64003039

  • Zoro # G8575201


product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Gauge Diameter
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RAD64003039
Zoro #
G8575201
UPC #
639890030394
Country of Origin
Mexico

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Hose Fitting Size
B (Inert)
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
Flow Gauge Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Brass
Number of Stages
Single Stage
Regulator Supply Type
Cylinder
Regulator Application
General Purpose
Delivery Pressure Range
0 to 38 scfh
Delivery
0 to 38 scfh
Stages
Single Stage
Application
Light Weight Regulator Engineered for Light Duty Applications
Features
High Contrast Gauge Face. High Strength Alloy Bonnet, Stem-Type Seat Mechanism
Maximum Gauge Inlet Pressure
3,000 psig
Inlet Connection Gender
Male
Included Hose
10 ft
Inlet Thread Direction
Right Hand
Outlet Connection Type
UNF
Product Type
Flow Gauge Regulator
Outlet Connection Gender
Female
Carbon Dioxide Flow Rate (Maximum)
38 scfh
Inlet Connection Type
NGO
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
CF153-320H

Description

Flow Gauge Regulator, Mounting Type Cylinder, Inlet Connection Gender Male, Inlet Thread Direction Right Hand, Inlet Connection Size 0.825 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Carbon Dioxide Flow Rate (Maximum) 38 scfh, Number of Stages Single Stage, Product Type Flow Gauge Regulator, Included Hose 10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.