Zoro Homepage

Gas Diffuser, Brass, Tweco, Heavy Duty, PK5

  • Mfr # RAD64002732

  • Zoro # G8571945


product price: $90.25
/pk 5, $18.05/ea
Free Shipping & Returns

Key Features

For MIG Guns
Radnor(R), Tweco(R), Tweco(R) Spray Master(R)
Series
HD5416, 16RS, 16S
Material
Brass
Type
Heavy Duty
Style
Tweco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002732
Zoro #
G8571945
UPC #
639890027325
Country of Origin
United States

Details

Item
Gas Diffuser
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) Spray Master(R)
Series
HD5416, 16RS, 16S
Material
Brass
Type
Heavy Duty
Style
Tweco

Description

Gas Diffuser, Heavy Duty, Tweco Style, Series 16RS, 16S, Material Brass, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.