Zoro Homepage

Gas Diffuser, Copper, Tregaskiss, Stnrd, PK5

  • Mfr # RAD64002869

  • Zoro # G8572837


product price: $32.39
/pk 5, $6.48/ea

Key Features

For MIG Guns
Tregaskiss(R)
Series
404
Material
Copper
Type
Standard
Style
Tregaskiss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002869
Zoro #
G8572837
UPC #
639890028698
Country of Origin
China

Details

Item
Gas Diffuser
For MIG Guns
Tregaskiss(R)
Series
404
Material
Copper
Type
Standard
Style
Tregaskiss

Description

Gas Diffuser, Standard, Tregaskiss Style, Material Copper, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.