Gas Diffuser, Copper, Tweco, Standard, PK5
Mfr # RAD64002572
Zoro # G8573853
product price: $38.49
/pk 5, $7.70/eaKey Features
For MIG Guns
Tweco(R) No. 3 and 4
Series
55
Material
Copper
Type
Standard
Style
Tweco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAD64002572
Zoro #
G8573853
UPC #
639890025727
Country of Origin
China
Details
Item
Gas Diffuser
For MIG Guns
Tweco(R) No. 3 and 4
Series
55
Material
Copper
Type
Standard
Style
Tweco
Description
Gas Diffuser, Standard, Tweco Style, Series 15H, Material Copper, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.