Gas Regulator, Acetylene, Single Stage, 0.825"-14 Inlet, 9/16"-18 Outlet, 2 to 15 psi

  • Mfr # RAD64003035

  • Zoro # G8575165


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAD64003035
Zoro #
G8575165
UPC #
639890030356
Country of Origin
Mexico

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Height
6.5 in
Overall Width
7.5 in
Overall Depth
4.5 in
Dedupe with CGA Number and Inlet Connection Size
CGA 300

Details

Item
Gas Regulator
Compatible Gas Type
Acetylene
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
2 psig
Regulator Supply Type
Cylinder
Delivery Pressure Range
2 to 15 psi
Regulator Capacity
Heavy Duty
Stages
Single Stage
Regulator Application
General Purpose
Application
General Purpose
Duty Rating
Heavy Duty
Type
Single Stage, Heavy Duty
Features
Larger Regulator Body for Heavy Duty Applications, Sintered Inlet Filter, Stem-Type Seat Mechanism
Inlet Connection Type
NGO
Inlet Connection Gender
Male
Inlet Thread Direction
Right Hand
Outlet Connection Type
UNF
Outlet Thread Direction
Left Hand
Outlet Connection Gender
Male
CGA Number
CGA 300
Regulator Series
350-15-300

Description

Gas Regulator, Number of Stages Single Stage, Compatible Gas Type Acetylene, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, CGA Number CGA 300, Application General Purpose, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.