Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Regulator, Acetylene, Single Stage, 0.885"-14 Inlet, 9/16"-18 Outlet, 0 to 15 psi

  • Mfr # RAD64003059

  • Zoro # G8575323


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64003059
Zoro #
G8575323
UPC #
639890030592
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 in
Inlet Connection Size
0.885"-14
Dedupe with CGA Number and Inlet Connection Size
CGA 510

Details

Item
Gas Regulator
Compatible Gas Type
Acetylene
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Application
General Purpose
Standards
UL Listed
Stages
Single Stage
Regulator Capacity
Medium Duty
Delivery Pressure Range
0 to 15 psi
Application
General Purpose
Type
Single Stage, Heavy Duty
Features
Featured in Steelworker (R) Classic Outfits, One-Piece Encapsulated Seat Design With An Internal Filter and a PTFE Seat
Duty Rating
Medium/Standard Duty
Outlet Connection Type
UNF
Inlet Thread Direction
Left Hand
Inlet Connection Gender
Female
Outlet Thread Direction
Left Hand
Outlet Connection Gender
Male
Inlet Connection Type
NGO
CGA Number
CGA 510
Regulator Series
25-15C-510

Description

Gas Regulator, Number of Stages Single Stage, Compatible Gas Type Acetylene, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.885 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, CGA Number CGA 510, Application General Purpose, Duty Rating Medium/Standard Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.