Zoro Homepage
This item is Discontinued.
Radnor Gas Regulator, Propane, Propylene, Single Stage, 0.885"-14 Inlet, 9/16"-18 Outlet, 0 to 50 psi RAD64003060

Gas Regulator, Propane, Propylene, Single Stage, 0.885"-14 Inlet, 9/16"-18 Outlet, 0 to 50 psi (Discontinued)

  • Mfr # RAD64003060
  • Zoro # G8575332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64003060
Zoro #
G8575332
UPC #
639890030608
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 in
Inlet Connection Size
0.885"-14
Dedupe with CGA Number and Inlet Connection Size
CGA 510

Description

Gas Regulator, Number of Stages Single Stage, Compatible Gas Type Propane, Propylene, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.885 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, CGA Number CGA 510, Application General Purpose, Gauge Diameter 2 in, Inlet Thread Direction Left Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.