Zoro Homepage
This item is Discontinued.
Radnor Inert Gas Hose, 1/4 dia, 25 ft,  RAD64003358

Inert Gas Hose, 1/4 dia, 25 ft, (Discontinued)

  • Mfr # RAD64003358
  • Zoro # G8575917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64003358
Zoro #
G8575917
UPC #
639890033586
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
25 ft
Hose Length (Ft.)
25
Hose Inside Dia. (In.)
1/4

Details

Fitting Type
MRH x MRH
Hose Color
Black
Item
Inert Gas Hose
Color Coding
Black
Fittings
AW14-A
Hose Fittings
MRH x MRH
Hose Fitting B Type
MRH
Hose Fitting A Type
MRH
Hose Tube Material
Synthetic Rubber

Description

Inert Gas Hose, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material Synthetic Rubber, Hose Fitting A Type MRH, Hose Fitting B Type MRH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.