Insulator, Binzel, Spray Arc, PK5
Mfr # RAD64002972
Zoro # G8573521
product price:Â $51.35
/pk 5, $10.27/eaKey Features
For MIG Guns
Binzel(R)
Series
M6/M8/MB 36 Short
Material
Brass/Copper
Type
Spray Arc
For Use With
Binzel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RAD64002972
Zoro #
G8573521
UPC #
639890029725
Country of Origin
China
Details
Item
Spray Arc Diffuser
For MIG Guns
Binzel(R)
Series
M6/M8/MB 36 Short
Material
Brass/Copper
Type
Spray Arc
For Use With
Binzel
Style
Binzel
Features
Recessed
Compatible with Series
26 series
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Binzel
Gas Diffuser Number
RAD64002972
Connection Thread Type
Slip-On
Description
Spray Arc Diffuser, Compatible with Brand Binzel, Series M6/M8/MB 36 Short, Gas Diffuser Number RAD64002972, Compatible with Series 26 series, Welding Processes MIG Welding (GMAW), Connection Thread Type Slip-On, Features Recessed, For Use With Binzel, Material Brass/Copper, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.