Shop SMITH EQUIPMENT
See all product information
Create Account
Welding Tip, 1/2" x 3/4"
- Mfr # LT103
- Zoro # G4035950
product price:Â
$
15.29
/ea
Key Features
Series
Versa-Torch
Material
Brass
Size
1/2 in-3/4 in
Sub-Category
Acetylene brazing tip
Shell Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT103
- Zoro #
- G4035950
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1/2 in-3/4 in
- Bottle Size
- 1/2 in-3/4 in
- Size - Alpha
- 1/2 in-3/4 in
Details
- Item
- Oxy-Fuel Tip
- Series
- Versa-Torch
- Material
- Brass
- Sub-Category
- Acetylene brazing tip
- Shell Material
- Brass
Description
Oxy-Fuel Tip, Sub-Category Acetylene brazing tip, Series Versa-Torch, Material Brass, Size 1/2 In.-3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.