Zoro Homepage

Medium Duty Outfit, Acetylene, CA270V, 0-W-1

  • Mfr # RAD64003006

  • Zoro # G8574894


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Cuts Up To
5 in
Gas Service
Acetylene
Cutting Attachment
CA270V
Welding Nozzles
0-W-1
Cutting Tips
0-3-101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64003006
Zoro #
G8574894
UPC #
639890030066
Country of Origin
United States

Dimensions

Hose Length
20 ft

Description

Medium Duty Outfit, Compatible Fuel Type Acetylene, Kit Series Radnor, Torch Handle Model WH270FC-V, Cutting Tip Manufacturer Part Number 0-3-101, Cutting Attachment Manufacturer Part Number CA270V, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 0-W-1, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Includes Goggles and Striker, Application Cutting, Welding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.