Zoro Homepage
This item is Discontinued.
No Product Image Available

Medium Duty Outfit, Propylene (Discontinued)

  • Mfr # RAD64003024
  • Zoro # G8575007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64003024
Zoro #
G8575007
UPC #
639890030240
Country of Origin
United States

Details

Item
Medium Duty Outfit
Cuts Up To
6 in
Includes
Cutting Attachment, Torch Handle, Cutting Tip, Oxygen and Fuel Regulators, 20 ft x 1/4 in Hose, Goggles and Striker
Fuel
Propylene
Torch Handle
43-2
Cutting Attachment
43-3F
Duty Rating
Heavy Duty
Characteristics
Cuts to 6" and Welds to 1"
Pressure Regulator
425-125-540 Oxygen, 425-15-510P Fuel, with CGA Outlet
Cutting Tips
6290-1NXP

Description

Medium Duty Outfit, Includes Cutting Attachment, Torch Handle, Cutting Tip, Oxygen and Fuel Regulators, 20 ft x 1/4 in Hose, Goggles and Striker, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.