Zoro Homepage

MIG Welding Gun, 130A, 10 ft., Miller

  • Mfr # RAD64002601

  • Zoro # G8574657


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Amps
130 A
Rear Connection
Miller(R)
Wire Size
0.030 in to 0.035 in
Cable Length (Ft.)
10 ft
Cable Length (Meters)
3.048 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002601
Zoro #
G8574657
UPC #
639890026014
Country of Origin
China

Dimensions

Wire Size
0.030 in to 0.035 in
Cable Length (Ft.)
10 ft
Cable Length (Meters)
3.048 m

Details

Item
Mig Welding Gun
Amps
130 A
Rear Connection
Miller(R)
MIG Gun Number
130M103035

Description

Mig Welding Gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.