Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Gun, 250A, 12 ft., Miller

  • Mfr # RAD64002612

  • Zoro # G8574727


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Amps
250 A
Rear Connection
Miller(R)
Wire Size
0.030 in to 0.035 in
Cable Length (Ft.)
12 ft
Cable Length (Meters)
3.657 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002612
Zoro #
G8574727
UPC #
639890026120
Country of Origin
China

Dimensions

Wire Size
0.030 in to 0.035 in
Cable Length (Ft.)
12 ft
Cable Length (Meters)
3.657 m
Cable Length
12 ft

Details

Item
Mig Welding Gun
Amps
250 A
Rear Connection
Miller(R)
MIG Gun Number
250M123035
Compatible with Brand
Miller(R)
Maximum Current
250 A
Model
250M123035

Description

Mig Welding Gun, Maximum Current 250 A, Cable Length 12 ft, Model 250M123035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.