Zoro Homepage

MIG Welding Gun, 250A, 15 ft., Lincoln

  • Mfr # RAD64002614

  • Zoro # G8574736


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Amps
250 A
Rear Connection
Lincoln(R)
Handle Type
Straight
Cable Length (Ft.)
15 ft
Series
Radnor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002614
Zoro #
G8574736
UPC #
639890026144
Country of Origin
China

Dimensions

Wire Size
0.030 in to 0.035 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.572 m
Cable Length
15 ft
Maximum Wire Diameter
5/64 in

Details

Item
MIG Gun
Amps
250 A
Rear Connection
Lincoln(R)
Handle Type
Straight
Series
Radnor
MIG Gun Number
250L153035
Application
MIG Welding
MIG Gun Type
MIG Gun
Welding Processes
MIG Welding (GMAW)
Cooling Method
Air-Cooled
Trigger Type
Bladed Trigger
For Rear Connection Type
Lincoln-Compatible
Wire Feed Type
Push
Compatible with Brand
Lincoln
Duty Cycle
60 %
Features
Adjustable Conductor Tube, Bladed Trigger, Ergonomic Handle
Includes
15 in Cable and Lincoln Style Connector
Maximum Current
350 A
For Gas Type
Ar (Argon), CO2 (Carbon Dioxide), Mixed Gases
Model
Radnor

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Radnor, Maximum Current 350 A, Duty Cycle 60 Percent, For Gas Type Ar (Argon), CO2 (Carbon Dioxide), Mixed Gases, Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Bladed Trigger, Model Radnor, Welding Processes MIG Welding (GMAW), Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.