Zoro Homepage

MIG Welding Gun, 250A, 15 ft., Tweco

  • Mfr # RAD64002607

  • Zoro # G8574684


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Amps
250 A
Rear Connection
Tweco(R)
Handle Type
Straight
Cable Length (Ft.)
15 ft
Series
Radnor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002607
Zoro #
G8574684
UPC #
639890026076
Country of Origin
China

Dimensions

Wire Size
0.030 in to 0.035 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.572 m
Maximum Wire Diameter
0.035 in
Cable Length
10 ft

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Radnor, Maximum Current 190 A, Duty Cycle 35 Percent, 80 Percent, For Gas Type Ar (Argon), CO2 (Carbon Dioxide), Mixed Gases, Maximum Wire Diameter 0.035 in, Cable Length 10 ft, For Rear Connection Type Tweco-Compatible, Handle Type Straight, Trigger Type Bladed Trigger, For Wire Type Aluminum, Solid, Model Radnor, Welding Processes MIG Welding (GMAW), Application MIG Welding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.