Zoro Homepage

MIG Welding Gun, 450A, 20 ft., Tweco

  • Mfr # RAD64002583

  • Zoro # G8574571


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Amps
450 A
Rear Connection
Tweco(R)
Wire Size
0.052 in to 0.062 in
Handle Type
Straight
Cable Length (Ft.)
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002583
Zoro #
G8574571
UPC #
639890025833
Country of Origin
United States

Dimensions

Wire Size
0.052 in to 0.062 in
Cable Length (Ft.)
20 ft
Cable Length (Meters)
6.096 m
Cable Length
15 ft
Maximum Wire Diameter
0.045 in

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Radnor, Maximum Current 320 A, Duty Cycle 35 Percent, For Gas Type Ar (Argon), CO2 (Carbon Dioxide), Mixed Gases, Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Tweco-Compatible, Handle Type Straight, Trigger Type Bladed Trigger, Model Radnor, Welding Processes MIG Welding (GMAW), Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.