Zoro Homepage

MIG Welding Gun, Flux Core, 350A, 10 ft.

  • Mfr # RAD64007000

  • Zoro # G8574842


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Amps
350 A
Rear Connection
Lincoln(R)
Wire Size
0.078 in
Handle Type
Straight
Cable Length (Ft.)
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64007000
Zoro #
G8574842
UPC #
639890070000
Country of Origin
United States

Dimensions

Wire Size
0.078 in
Cable Length (Ft.)
10 ft
Cable Length (Meters)
3.048 m
Maximum Wire Diameter
5/64 in
Cable Length
10 ft

Details

Item
MIG Gun
Amps
350 A
Rear Connection
Lincoln(R)
Handle Type
Straight
Series
Radnor
Type
Air Cooled
MIG Gun Number
126010RAD
Application
Flux Cored Arc Welding, MIG Welding
Includes
10 in Cable and Lincoln Style Connector
Features
Easy Field Wire, Wide Variety of Wire Sizes
For Rear Connection Type
Lincoln-Compatible
MIG Gun Type
MIG Gun
Wire Feed Type
Push
Cooling Method
Air-Cooled
Trigger Type
Standard
Compatible with Brand
Lincoln
Duty Cycle
60 %
For Wire Type
Flux-Cored
Welding Processes
MIG Welding (GMAW)
Maximum Current
350 A
Model
Radnor

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Radnor, Maximum Current 350 A, Duty Cycle 60 Percent, Maximum Wire Diameter 0.078 in, Cable Length 10 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, For Wire Type Flux-Cored, Model Radnor, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.