Zoro Homepage

Nozzle, Binzel, PK2

  • Mfr # RAD64002830

  • Zoro # G8572523


product price: $29.99
/pk 2, $15.00/ea

Key Features

For Use With
Binzel(R), Binzel(R) A3, Binzel(R) MB26
Series
145.0126
For MIG Guns
Binzel(R) A3 and MB26
Style
Binzel
Bore Dia. (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002830
Zoro #
G8572523
UPC #
639890028308
Country of Origin
China

Dimensions

Bore Dia. (In.)
1/2 in

Details

Item
Nozzle
For Use With
Binzel(R), Binzel(R) A3, Binzel(R) MB26
Series
145.0126
For MIG Guns
Binzel(R) A3 and MB26
Style
Binzel

Description

Nozzle, Binzel Style, Bore Dia. (In.) 1/2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.