Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Copper, Tregaskiss, Standard, PK2

  • Mfr # RAD64002863

  • Zoro # G8572751


product price: $34.23
/pk 2, $17.12/ea

Key Features

For MIG Guns
Tregaskiss(R)
Series
401462
Material
Copper
Type
Standard
Bore Dia. (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002863
Zoro #
G8572751
UPC #
639890028636
Country of Origin
China

Dimensions

Bore Dia. (In.)
5/8 in

Details

Item
Nozzle
For MIG Guns
Tregaskiss(R)
Series
401462
Material
Copper
Type
Standard
Style
Tregaskiss

Description

Nozzle, Standard, Tregaskiss Style, Bore Dia. (In.) 5/8, Material Copper, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.