Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Copper, Tweco, Coarse Threaded, PK2

  • Mfr # RAD64002569

  • Zoro # G8573835


product price: $25.29
/pk 2, $12.65/ea

Key Features

For MIG Guns
Tweco(R) No. 5
Series
25CT75
Material
Copper
Type
Coarse Threaded
Style
Tweco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAD64002569
Zoro #
G8573835
UPC #
639890025697
Country of Origin
China

Dimensions

Bore Dia. (In.)
3/4 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) No. 5
Series
25CT75
Material
Copper
Type
Coarse Threaded
Style
Tweco

Description

Nozzle, Coarse Threaded, Tweco Style, Bore Dia. (In.) 3/4, Material Copper, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.