Zoro Homepage

Nozzle, Copper, Tweco, Coarse Threaded, PK2

  • Mfr # RAD64002717

  • Zoro # G8571762


product price: $23.85
/pk 2, $11.93/ea

Key Features

Material
Copper
Series
24CT75S
Bore Dia. (In.)
3/4 in
Type
Coarse Threaded
Style
Tweco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002717
Zoro #
G8571762
UPC #
639890027172
Country of Origin
China

Dimensions

Bore Dia. (In.)
3/4 in

Details

Item
Nozzle
Material
Copper
Series
24CT75S
Type
Coarse Threaded
Style
Tweco
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 4, Radnor(R) Pro

Description

Nozzle, Coarse Threaded, Tweco Style, Bore Dia. (In.) 3/4, Material Copper, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.