Zoro Homepage

Nozzle, Copper, Tweco, Fine Threaded, PK2

  • Mfr # RAD64002564

  • Zoro # G8573774


product price: $28.29
/pk 2, $14.15/ea

Key Features

Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Radnor, Tweco
For Use With
Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450, Tweco No. 3, Tweco No. 4 MIG guns
Material
Copper
Series
24FN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002564
Zoro #
G8573774
UPC #
639890025642
Country of Origin
China

Dimensions

Bore Dia. (In.)
1/2 in
Bore Diameter
1/2 in

Details

Item
Nozzle
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Radnor, Tweco
For Use With
Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450, Tweco No. 3, Tweco No. 4 MIG guns
Material
Copper
Series
24FN
For MIG Guns
Tweco(R) No. 3 and 4
Style
Tweco
Type
Fine Threaded
Application
MIG Welding
Compatible with Series
Tweco No. 3 and 4
Maximum Amperage
450 A
Nozzle to Tip Relationship
1/8 in Recess
Current Range
450 A
Duty Rating
Standard Duty
Nozzle Shape
Conical
Connection Type
Threaded
Compatible with Model
Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450
Color
Brass

Description

Nozzle, Compatible with Brand Radnor, Tweco, Series 24FN, Compatible with Series Tweco No. 3 and 4, Compatible with Model Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450, Bore Diameter 1/2 in, Connection Type Threaded, Nozzle to Tip Relationship 1/8 in Recess, Nozzle Shape Conical, Maximum Amperage 450 A, Material Copper, Duty Rating Standard Duty, Welding Processes MIG Welding (GMAW), Current Range 450 A, Application MIG Welding, Color Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.