Nozzle, Copper, Tweco, PK2
Mfr # RAD64002697
Zoro # G8574377
product price: $37.95
/pk 2, $18.98/eaKey Features
For MIG Guns
Radnor(R), Tweco(R), Radnor(R) Pro
Series
23T37
Material
Copper
Bore Dia. (In.)
3/8 in
Style
Tweco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAD64002697
Zoro #
G8574377
UPC #
639890026977
Country of Origin
China
Dimensions
Bore Dia. (In.)
3/8 in
Details
Item
Nozzle
For MIG Guns
Radnor(R), Tweco(R), Radnor(R) Pro
Series
23T37
Material
Copper
Style
Tweco
Description
Nozzle, Tweco Style, Bore Dia. (In.) 3/8, Material Copper, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.