Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Copper, Tweco, Short Stop, PK2

  • Mfr # RAD64002542

  • Zoro # G8572374


product price: $11.89
/pk 2, $5.95/ea

Key Features

Material
Copper
Series
2237SS
Type
Short Stop
Style
Tweco
Bore Dia. (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002542
Zoro #
G8572374
UPC #
639890025420
Country of Origin
China

Dimensions

Bore Dia. (In.)
3/8 in

Details

Item
Nozzle
Material
Copper
Series
2237SS
Type
Short Stop
Style
Tweco
For MIG Guns
Tweco(R) No. 2

Description

Nozzle, Short Stop, Tweco Style, Bore Dia. (In.) 3/8, Material Copper, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.