Zoro Homepage

Nozzle, Copper, Tweco, Short Stop, PK2

  • Mfr # RAD64002556

  • Zoro # G8573372


product price: $34.15
/pk 2, $17.08/ea

Key Features

Material
Copper
Series
24AT37SS
Bore Dia. (In.)
3/8 in
Type
Short Stop
Style
Tweco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002556
Zoro #
G8573372
UPC #
639890025567
Country of Origin
China

Dimensions

Bore Dia. (In.)
3/8 in

Details

Item
Nozzle
Material
Copper
Series
24AT37SS
Type
Short Stop
Style
Tweco
For MIG Guns
Tweco(R) No. 3 and 4

Description

Nozzle, Short Stop, Tweco Style, Bore Dia. (In.) 3/8, Material Copper, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.