Nozzle, Copper, Tweco, Short Stop
Mfr # RAD64002690
Zoro # G8574291
product price: $7.49
/eaKey Features
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 2, Radnor(R) Pro
Series
2250SS
Material
Copper
Type
Short Stop
Style
Tweco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAD64002690
Zoro #
G8574291
UPC #
639890026908
Country of Origin
China
Dimensions
Bore Dia. (In.)
1/2 in
Details
Item
Nozzle
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 2, Radnor(R) Pro
Series
2250SS
Material
Copper
Type
Short Stop
Style
Tweco
Description
Nozzle, Short Stop, Tweco Style, Bore Dia. (In.) 1/2, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.