Nozzle, Copper, Tweco, Short Stop
Mfr # RAD64002695
Zoro # G8574352
product price: $7.39
/eaKey Features
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 4
Series
24A62SS
Material
Copper
Type
Short Stop
Style
Tweco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAD64002695
Zoro #
G8574352
UPC #
639890026953
Country of Origin
China
Dimensions
Bore Dia. (In.)
5/8 in
Details
Item
Nozzle
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 4
Series
24A62SS
Material
Copper
Type
Short Stop
Style
Tweco
Description
Nozzle, Short Stop, Tweco Style, Bore Dia. (In.) 5/8, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.