Zoro Homepage

Nozzle, Copper, Tweco, Slip-On, PK2

  • Mfr # RAD64002703

  • Zoro # G8574447


product price: $37.49
/pk 2, $18.75/ea

Key Features

For MIG Guns
Radnor(R), Tweco(R), Radnor(R) Master, Tweco(R) Spray Master(R)
Series
HD24L62
Material
Copper
Type
Slip-on
Bore Dia. (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002703
Zoro #
G8574447
UPC #
639890027035
Country of Origin
China

Dimensions

Bore Dia. (In.)
5/8 in

Details

Item
Nozzle
For MIG Guns
Radnor(R), Tweco(R), Radnor(R) Master, Tweco(R) Spray Master(R)
Series
HD24L62
Material
Copper
Type
Slip-on
Style
Tweco

Description

Nozzle, Slip-On, Tweco Style, Bore Dia. (In.) 5/8, Material Copper, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.