Zoro Homepage

Thread Proctector, Lincoln

  • Mfr # RAD64007010

  • Zoro # G8573695


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

For MIG Guns
Lincoln(R) 1260
Series
KP2089-1
For Use With
Lincoln 1260
Style
Lincoln
Maximum Current
350 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64007010
Zoro #
G8573695
UPC #
639890070109
Country of Origin
United States

Dimensions

Overall Length
3/4 in

Details

Item
Thread Proctector
For MIG Guns
Lincoln(R) 1260
Series
KP2089-1
For Use With
Lincoln 1260
Style
Lincoln
Maximum Current
350 A
Welding Processes
MIG Welding (GMAW)
Compatible with Model
1260 Flux Core, K126 Flux Core, RAD64007000, RAD64007001
Compatible with Brand
Lincoln

Description

Thread Proctector, Compatible with Brand Lincoln, Series KP2089-1, Compatible with Model 1260 Flux Core, K126 Flux Core, RAD64007000, RAD64007001, Maximum Current 350 A, Welding Processes MIG Welding (GMAW), For Use With Lincoln 1260, Overall Length 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.