Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radnor Twin Welding Hose, 1/4 dia, 50 ft, Grd R RAD64003326

Twin Welding Hose, 1/4 dia, 50 ft, Grd R (Discontinued)

  • Mfr # RAD64003326
  • Zoro # G8575883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64003326
Zoro #
G8575883
UPC #
639890033265
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Hose Length (Ft.)
50
Hose Inside Dia. (In.)
1/4

Details

Fitting Type
BB x BB
Hose Color
Green, Red
Fittings
BB
Type
Grade R
Color Coding
Green, Red
Item
Twin Line Welding Hose
Hose Configuration
Coupled Assembly
Hose Fitting B Type
BB
Hose Tube Material
EPDM
Hose Fitting A Type
BB
Hose Grade
R
Hose Fittings
BB x BB

Description

Twin Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Hose Color Green, Red, Hose Tube Material EPDM, Hose Configuration Coupled Assembly, Hose Grade R, Hose Fitting A Type BB, Hose Fitting B Type BB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.