Zoro Homepage

Twin Welding Hose, 1/4 dia, 750 ft, Grd T

  • Mfr # RAD64003379

  • Zoro # G9054927


product price: $2,658.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
1/4 in
Hose Length
750 ft
Hose Color
Green, Red
Temp. Range
-20¿ to 120¿F
Standards
RMA/CGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64003379
Zoro #
G9054927
UPC #
639890033791
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
750 ft
Hose Inside Dia. (In.)
1/4
Hose Length (Ft.)
750

Details

Hose Color
Green, Red
Temp. Range
-20¿ to 120¿F
Standards
RMA/CGA
Item
Twin Line Welding Hose
Color Coding
Green, Red
Type
Grade T
Hose Grade
T
Hose Tube Material
Synthetic Rubber
Hose Configuration
Bulk Hose

Description

Item Twin Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Length 750 ft, Hose Color Green, Red, Hose Tube Material Synthetic Rubber, Temp. Range -20¿ to 120¿F, Standards RMA/CGA, Hose Configuration Bulk Hose, Hose Grade T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.