Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radnor Twin Welding Hose, 3/16 dia, 100 ft, Grd RM RAD64003309

Twin Welding Hose, 3/16 dia, 100 ft, Grd RM (Discontinued)

  • Mfr # RAD64003309
  • Zoro # G8575926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64003309
Zoro #
G8575926
UPC #
639890033098
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/16 in
Hose Length
100 ft
Hose Inside Dia. (In.)
3/16
Hose Length (Ft.)
100

Details

Fitting Type
BB
Hose Color
Green, Red
Color Coding
Green, Red
Fittings
BB
Type
Grade RM
Item
Twin Line Welding Hose
Hose Grade
RM
Hose Fittings
BB x
Hose Configuration
Coupled Assembly
Hose Fitting A Type
BB
Hose Tube Material
Rubber/Plastic Composite

Description

Twin Line Welding Hose, Hose Inside Dia. 3/16 in, Hose Length 100 ft, Hose Color Green, Red, Hose Tube Material Rubber/Plastic Composite, Hose Configuration Coupled Assembly, Hose Grade RM, Hose Fitting A Type BB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.