Zoro Homepage
This item is Discontinued.
Radnor Twin Welding Hose, 5/16 dia, 100 ft, Grd T RAD64003345

Twin Welding Hose, 5/16 dia, 100 ft, Grd T (Discontinued)

  • Mfr # RAD64003345
  • Zoro # G8576224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64003345
Zoro #
G8576224
UPC #
639890033456
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/16 in
Hose Length
100 ft
Hose Inside Dia. (In.)
5/16
Hose Length (Ft.)
100

Details

Fitting Type
BB x BB
Hose Color
Green, Red
Type
Grade T
Color Coding
Green, Red
Fittings
BB
Item
Twin Line Welding Hose
Hose Fitting A Type
BB
Hose Grade
T
Hose Tube Material
Synthetic Rubber
Hose Fittings
BB x BB
Hose Fitting B Type
BB
Hose Configuration
Coupled Assembly

Description

Twin Line Welding Hose, Hose Inside Dia. 5/16 in, Hose Length 100 ft, Hose Color Green, Red, Hose Tube Material Synthetic Rubber, Hose Configuration Coupled Assembly, Hose Grade T, Hose Fitting A Type BB, Hose Fitting B Type BB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.