Zoro Homepage
This item is Discontinued.
Radnor Welding and Cutting Outfit, Acetylene RAD64003022

Welding and Cutting Outfit, Acetylene (Discontinued)

  • Mfr # RAD64003022
  • Zoro # G8574982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64003022
Zoro #
G8574982
UPC #
639890030226
Country of Origin
United States

Details

Item
Welding And Cutting Outfit
Cuts Up To
4 in
Cutting Tips
6290-1AC
Includes
Cutting Attachment, Torch Handle, Cutting Tip, Welding Tip, Oxygen and Acetylene Regulators and Cylinders, Hose, Goggles, Striker and Tool Bag
Welding Nozzles
23A90-3
Fuel
Acetylene
Characteristics
Cuts to 4" and Welds to 1/2", Cuts to 1" and Welds to 1/16" with Tips Supplied
Standards
UL Listed
Torch Handle
85
Cutting Attachment
72-3
Duty Rating
Medium Duty
Pressure Regulator
601-80-540 Oxygen, 601-15-200 Acetylene, with CGA Outlet

Description

Welding And Cutting Outfit, Includes Cutting Attachment, Torch Handle, Cutting Tip, Welding Tip, Oxygen and Acetylene Regulators and Cylinders, Hose, Goggles, Striker and Tool Bag, Duty Rating Medium Duty, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.