Zoro Homepage
This item is Discontinued.
Radwag Moisture Analyzer MA 50.X2.A

Moisture Analyzer (Discontinued)

  • Mfr # MA 50.X2.A
  • Zoro # G108665887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA 50.X2.A
Zoro #
G108665887
UPC #
-
Country of Origin
Poland

Description

MA X2 moisture analyzers are hi-tech measuring instruments intended for quick determination of relative moisture content, dry mass content and other parameters in samples of different substances. MA.X2.A series is equipped with innovative system: the drying chamber can be opened and closed automatically using button or proximity sensors. Such solution allows: Maintaining clean, operator does not touch s housing. Removing any shocks caused by manual closing of the chamber, the chamber closes automatically and always with the same intensity. Achieving high repeatability of opening and closing the drying chamber. Enhancing drying process automation. Enhancing safety of operation by eliminating contact with hot components of drying chamber. Improving operation ergonomics. MA.X2.A series features user-friendly colour touchscreen. Free configuration of the control panel can be done by means of hotkeys, customizable information fields and programmable labels. Drying process can be carried out for any temperature and, thanks to databases, particular drying process may be set for a specific product. Highlights of X2 Series moisture analyzers Automatic opening and closing of the drying chamber, 5in capacitive colour touchpad, Modern interface,Uncomplicated, intuitive operation, Programmable display, Drying profiles standard, mild, step, fast, GLP/GMP printouts-reports, Repeatable and customized applications, Work optimization due to the use of halogen lamps. Capacity and temperature: MA.X2.A maximum capacity ranges from 50g/0.1mg to 210g/0.1mg. Moisture content is measured with the 0.01% accuracy 0.001 % for samples bigger than 1.5g. The maximum drying temperature is 160 degrees Celsisus there is an optional with 250 degrees Celsius maximum temperature. An additional element for moisture analyzers that improves their functionality is a water vapour permeability determination set used in tanning industry for determining hygienic properties of leather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.