Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-WLC-60-C2-K Basic Precision Balance, 60 kg Capacity

  • Mfr # Radwag-WLC-60-C2-K

  • Zoro # G715962447


product price: $1,009.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Radwag-WLC-60-C2-K
Zoro #
G715962447
UPC #
797132195376
Country of Origin
China

Description

WLC series balance is designed for fast and precise mass determination of weighed loads in laboratory and industrial conditions. It can be easily used in areas with no access to mains 230V as it comes standard with an internal rechargeable accumulator and RS 232 output. The WLC series is equipped with stainless steel weighing platform and backlit LCD display allowing for clear and legible presentation of a measurement result. WLC series balance in dual range version on surcharge. Specifications - Capacity: 60 kg - Increments: 1 g - Calibration: External - Interfaces: RS 232 - Weight: 67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.