Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-WLY-20-D2 Professional Precision Balance, 20 kg Capacity

  • Mfr # Radwag-WLY-20-D2

  • Zoro # G215962459


product price: $2,449.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Radwag-WLY-20-D2
Zoro #
G215962459
UPC #
797132195192
Country of Origin
China

Description

Multifunctional WLY balance is intended for fast and precise mass determination of weighed objects with application of a modern terminal PUE7 series. The balance features simple structure and enables maximal automation of executed weighments. Apart from standard weighing mode the balance additionally allows for parts counting labelling and formula making processes. The universal software implemented in the terminal enables balance cooperation with barcode scanners receipt printers label printers RFID scanners and PC peripherals including mouse keyboard and external data storage devices all connectable to built in interfaces RS232 USB and Ethernet. Design and functionality WLY balance features a stainless steel weighing platform and a terminal comprising 5 7 TFT colourful touch screen display and a membrane keyboard. The system is ready to connect an additional weighing platform and provides below functions: programming of display and functional keys programming of infrared proximity sensors designing printouts designing text data that is displayed in an indicator display. Specifications - Capacity: 20 kg - Increments: 0.1 g - Calibration: External - Interfaces: 2 USB 2 RS 232 Ethernet 4Inputs/4Outputs digital Wireless Connection - Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.