Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-WTC-3000 Basic Precision Balance, 3100 g Capacity

  • Mfr # Radwag-WTC-3000

  • Zoro # G215962411


product price: $539.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Radwag-WTC-3000
Zoro #
G215962411
UPC #
797132197561
Country of Origin
China

Description

WTC series precision balance is designed for fast and precise mass determination of weighed loads in laboratory conditions. The WTC series is easily used in areas with no access to mains 120V as it comes standard with an internal rechargeable battery. The balance is equipped with stainless steel weighing pan RS 232 output and backlit LCD display. Specifications - Capacity: 3100 g - Increments: 0.1 g - Calibration: External - Interfaces: 1 RS 232 USB-A USB-B - Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.