
in, poly, Green/Silver, Zipper
Mfr # SV2ZGM2X
Zoro # G614149062
product price: $10.99
/eaKey Features
Size
2XL
Color
Green/Silver
Material
Polyester
ANSI Class
Class 2
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV2ZGM2X
Zoro #
G614149062
UPC #
674326235394
Country of Origin
China
Dimensions
Size
2XL
Details
Color
Green/Silver
Material
Polyester
ANSI Class
Class 2
Closure Type
Zipper
Reflective Stripe Color
Silver
Covered Pocket Locations
1 upper left front, 1 lower right inside
Fabric Construction
100% polyester solid knit, 100% polyester mesh
Gender
Unisex
Number of Pockets with Closure
2
Number of Outside Pockets
1
Standards
ANSI/ISEA 107
ANSI Type
Type R
Description
Radians SV2Z economy type R class 2 safety vest with zipper closure is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest or protection for short-term labor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.