Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

in, poly, Green/Silver, Zipper

  • Mfr # SV2ZGML

  • Zoro # G314149089


product price: $10.45
/ea

Key Features

Material
100% polyester solid knit, 100% polyester mesh
ANSI Class
Type R Class 2
Closure Type
Zipper
Number of Pockets with Closure
2
Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2ZGML
Zoro #
G314149089
UPC #
674326235370
Country of Origin
China

Dimensions

Length
13.5 in
Size
L

Details

Material
100% polyester solid knit, 100% polyester mesh
ANSI Class
Type R Class 2
Closure Type
Zipper
Number of Pockets with Closure
2
Covered Pocket Locations
1 upper left front, 1 lower right inside
Reflective Stripe Color
Silver
Standards
ANSI/ISEA 107
ANSI Type
Type R
Total Number of Pockets
2

Description

Radians SV2Z economy type R class 2 safety vest with zipper closure is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest or protection for short-term labor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.